References
Walter Prototyp:23207-UNF3/8
Rubix:80877157
Manufacturer :5078421
EAN:4042446028961

Product details : WALTERPROT 23207-UNF3/8 MACHINE TAP 5078421
Recommended with oil
Machine taps HSS-E-PM 23207-UNF3/8
Applications
Thread type: UNF; Diameter: 9,525 mm; Material: HSS-E; Workpiece material: Nickel alloys - steels - hard bronzes; Standard: DIN 2184-1; Use: Machine
Technical specifications
Attributes
| No. of threads per inch | 24 |
|---|---|
| Coating | hss-e |
| Threading | unf |
| Drilling diameter | 8.5 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 10 mm |
| Direction of threading | right |
| Threading diameter (inch) | 3/8 '' |
| Din standard | din 2184-1 |
| Thread depth | 33.5 mm |
| Capacity length | 20 mm |
| Total length | 100 mm |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 83.33 excl. VAT
/ Each
£ 100.00 incl. VAT
- Usually arrives within 14 working days