Machine Tap
Threading (inch) | UNF |
---|---|
Threading diameter (inch) | UNF 7/16 in - 20 |
No. of threads per inch | 24 |
Threading (inch) | UNF |
---|---|
Threading diameter (inch) | UNF 7/16 in - 20 |
No. of threads per inch | 24 |
Total length | 100 mm |
Body material | HSS-E / PM |
Coating | Uncoated |
Tolerance | 3B |
Drilling diameter | 11.113 mm |
Tail diameter | 8 mm |
Square drive adapter | 6,2 mm |
Direction of threading | Right |
Material | High Speed Steel-E-PM |
Angle of helix | 0 ° |
Din standard | DIN 2184-1 |
Capacity length | 20 mm |
Usually arrives within 14 working days