Machine Tap
Threading (inch) | 1 - 1/2 in - 11,5 NPT |
---|---|
Threading diameter (inch) | 1 - 1/2 in - 11,5 NPT |
No. of threads per inch | 20 |
Threading (inch) | 1 - 1/2 in - 11,5 NPT |
---|---|
Threading diameter (inch) | 1 - 1/2 in - 11,5 NPT |
No. of threads per inch | 20 |
Total length | 160 mm |
Body material | HSS-E |
Coating | Uncoated |
Drilling diameter | 41.67 mm |
Tail diameter | 32 mm |
Square drive adapter | 24 mm |
Direction of threading | Right |
Material | High Speed Steel-E |
Capacity length | 31 mm |
Usually arrives within 14 working days