Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1342-5.1 REAMING TOOL 5071765
TITEX F1342-5.1 REAMING TOOL 5071765
HSS machine drill Walter Titex
References
walter titex:
F1342-5.1
rubix:
221A9540
manufacturer :
5071765
ean:
4031132186511
Technical specifications
Nominal diameter (metric)
5.1
mm
Total length
86
mm
Length of cut
23
mm
Product details
Technical specifications
Product details : TITEX F1342-5.1 REAMING TOOL 5071765
Technical specifications
Attributes
Nominal diameter (metric)
5.1
mm
Total length
86
mm
Length of cut
23
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.05
excl. VAT
/
Each
£
31.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-5.89 REAMING TOOLS HSS/-CO 5072669
TITEX F1352HUN-11.73 REAMING TOOLS HSS/-CO 5072214
TITEX F1352HUN-5.55 REAMING TOOLS HSS/-CO 5072635
TITEX F1352HUN-5.65 REAMING TOOLS HSS/-CO 5072645
TITEX F1352HUN-2.91 REAMING TOOLS HSS/-CO 5072333
TITEX F1352HUN-5.47 REAMING TOOLS HSS/-CO 5072589
DORMER HSCO REAMER 2.8 B1802.8
DORMER B9017.0 REAMER 7.00 MM 5986534
TITEX F1352HUN-7.64 REAMING TOOLS HSS/-CO 5072844
TITEX F1352HUN-5.5 REAMING TOOLS HSS/-CO 5072592
TITEX F3234-6 REAMING TOOLS HSS/-CO 5073216
TITEX F1352HUN-11.98 REAMING TOOLS HSS/-CO 5072239
TITEX F1352HUN-7.05 REAMING TOOLS HSS/-CO 5072785
TITEX F1352HUN-2.37 REAMING TOOLS HSS/-CO 5072279
TITEX F1352HUN-11.14 REAMING TOOLS HSS/-CO 5072155