Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-5.5 REAMING TOOLS HSS/-CO 5072592
TITEX F1352HUN-5.5 REAMING TOOLS HSS/-CO 5072592
Machine reamer in HSS
References
walter titex:
F1352HUN-5.5
rubix:
356A9103
manufacturer :
5072592
ean:
4031132139661
Technical specifications
Nominal diameter (metric)
5.5
mm
Total length
93
mm
Length of cut
26
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-5.5 REAMING TOOLS HSS/-CO 5072592
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
5.5
mm
Total length
93
mm
Length of cut
26
mm
Body material
HSS-E
Tail diameter
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER CARBIDE REAMER 14.0 B41114.0
DORMER B1227/8 5986467
DORMER B9012.0 REAMER 2.00 MM 5986481
TITEX F1352HUN-5.69 REAMING TOOLS HSS/-CO 5072649
TITEX F1352HUN-6.01 REAMING TOOL 5072681
DORMER B1708.03 REAMER 8.03 MM 5986632
TITEX F1352HUN-5.44 REAMING TOOLS HSS/-CO 5072586
TITEX F1352HUN-3.33 REAMING TOOLS HSS/-CO 5072375
TITEX F1342-5.3 REAMING TOOLS HSS/-CO 5071767
TITEX F1352HUN-8.74 REAMING TOOLS HSS/-CO 5072954
TITEX F1352HUN-10.09 REAMING TOOLS HSS/-CO 5072050
DORMER B18010.0 REAMER 10.00 MM 5986617
TITEX F1352HUN-10.99 REAMING TOOLS HSS/-CO 5072140
TITEX F1352HUN-5.84 REAMING TOOLS HSS/-CO 5072664
TITEX F1352HUN-11.07 REAMING TOOLS HSS/-CO 5072148