Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F3234-6 REAMING TOOLS HSS/-CO 5073216
TITEX F3234-6 REAMING TOOLS HSS/-CO 5073216
HSS machine drill Walter Titex
References
walter titex:
F3234-6
rubix:
356A9510
manufacturer :
5073216
ean:
4031132190235
Technical specifications
Nominal diameter (metric)
6
mm
Total length
160
mm
Length of cut
105
mm
Product details
Technical specifications
Product details : TITEX F3234-6 REAMING TOOLS HSS/-CO 5073216
Technical specifications
Attributes
Nominal diameter (metric)
6
mm
Total length
160
mm
Length of cut
105
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.08
excl. VAT
/
Each
£
56.50
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-7.86 REAMING TOOLS HSS/-CO 5072866
TITEX F1352HUN-8.13 REAMING TOOLS HSS/-CO 5072893
DORMER B1709.98 REAMER 9.98 MM 5986671
TITEX F1352HUN-6.69 REAMING TOOLS HSS/-CO 5072749
TITEX F1352HUN-7.67 REAMING TOOLS HSS/-CO 5072847
TITEX F1352-8.8 REAMING TOOLS HSS/-CO 5071925
TITEX F1352HUN-3.1 REAMING TOOLS HSS/-CO 5072352
TITEX F1352HUN-4.13 REAMING TOOLS HSS/-CO 5072455
TITEX F1352HUN-1.55 REAMING TOOLS HSS/-CO 5071996
TITEX F1352HUN-9.33 REAMING TOOLS HSS/-CO 5073013
TITEX F1352HUN-10.82 REAMING TOOLS HSS/-CO 5072123
TITEX F1352HUN-5.89 REAMING TOOLS HSS/-CO 5072669
TITEX F1352HUN-6.58 REAMING TOOLS HSS/-CO 5072738
TITEX F1352HUN-4.52 REAMING TOOLS HSS/-CO 5072494
DOR CARBIDE REAMER 1.0