Machine tap - right hand thread - hss - 3% vanadium multi-material
Angle of helix | 0 ° |
---|---|
Total length | 140 mm |
Body material | hss-e |
Tolerance | iso229 |
Type | british through-bores |
With cooling spray | no |
Direction of threading | right |
Drilling diameter | 24.5 mm |
Tail diameter | 20 mm |
Square drive adapter | 16 mm |
Coating | vaporized |
Threading (inch) | 3/4 |
No. of threads per inch | 14 |
Usually arrives within 14 working days