Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM103AF-7/16C110 COROTAP OPTIMIZED VERSATILITY 6966982
SANDVIK T300-XM103AF-7/16C110 COROTAP OPTIMIZED VERSATILITY 6966982
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM103AF-7/16 C110
rubix:
319A7697
manufacturer :
6966982
ean:
7323220748150
Technical specifications
Type
american blind bores
With cooling spray
no
Product details
Technical specifications
Product details : SANDVIK T300-XM103AF-7/16C110 COROTAP OPTIMIZED VERSATILITY 6966982
Technical specifications
Attributes
Type
american blind bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.87
excl. VAT
/
Each
£
49.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00950 016.000 MACHINE TAPS 9009500160000
V-COIL 08004 M3 NO4 INSERTING TOOL
DORMER E013M12X1.5 TAP M12 X 1.50 MM 5973518
WALTERPROT E2031406-M7 HAND- AND MACHINE TAPS HSS/-E 5603090
DORMER E513M8X.5NO3 TAP M8 X 0.50 MM 5977130
DORMER EX00M36 TAP M36 X 4.00 MM 5973616
GUHRING 00936 008.005 MACHINE TAPS 9009360080050
WALTER E20364-M16 HAND- AND MACHINE TAPS HSS/-E 5603080
Drmr s/trum SP/FL XS1 brt EX00M126G
SANDVIK T300-XM100DF-5/16 C110 300 CUTTING TAP SPIRAL FLUTES 6539617
SANDVIK T100-KM107AA-M12D210 COROTAP 6871359
SANDVIK T200-SD100DA-M4D115 COROTAP 6423892
WALTER P23360-UNF7/16 TAPS HSS-E X PERT 6149481
SANDVIK T100-KM104AA-M8D210 COROTAP 6871350
WALTERPROT 7056770-M20 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200770