Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H8015828-12-2.0-36 ADVANCED MILLING CUTTER 5150890
WALTERPROT H8015828-12-2.0-36 ADVANCED MILLING CUTTER 5150890
Solid carbide miller Walter Prototyp
References
walter prototyp:
H8015828-12-2.0-36
rubix:
355A7901
manufacturer :
5150890
ean:
4042446143886
Technical specifications
Diameter
12
mm
Total length
100
mm
Length of cut
12
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H8015828-12-2.0-36 ADVANCED MILLING CUTTER 5150890
Technical specifications
Attributes
Diameter
12
mm
Total length
100
mm
Length of cut
12
mm
Tail diameter
12
mm
Type of tail
Cylindrical
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
249.08
excl. VAT
/
Each
£
298.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R215.3G-20030-AC38H1610 SC MILLING CM PLURA 2 5742652
SANDVIK R216.42-02030-AK60A H10F 5743399
DORMER P8038.0X6.0 BURR 8.00 MM X 6.00 MM 6814101
DORMER S62920.0 DRILL 20.00 MM 6706538
SANDVIK 1K365-1000-100-XD 1730 DURA SOLID CARBIDE END MILL 8213598
SANDVIK R216.42-00530-AO05G 1620 5743492
DORMER S52316.0XR1.0 6706754
SANDVIK R216.24-08050EAK19H 1620 5742884
CUTLINE 893282 D.6 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGH
SANDVIK 2P230-0300-NAH10F SC MILLING CM PLURA 2 6260066
SANDVIK 1K233-2500-200-NB H10F DURA SOLID CARBIDE END MILL 8386862
SANDVIK 2S342-1000-050CMBM2CM SC MILLING CM PLURA 2 8352882
SANDVIK R216.24-12050GCC26P1620 SC MILLING CM PLURA 2 5743080
SANDVIK 2P170-0600-NA H10F 6260041
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 8 862697