SANDVIK 1K233-2500-200-NB H10F DURA SOLID CARBIDE END MILL 8386862
CoroMill® Dura solid carbide end mill for non-ferrous materials
See technical informationReferences
Sandvik Coromant:8386862
Rubix:254A4883
Manufacturer :8386862
EAN:7323227354941

Product details : SANDVIK 1K233-2500-200-NB H10F DURA SOLID CARBIDE END MILL 8386862
CoroMill® Dura is a new range of high-performing versatile solid end mills. The concept offers true flexibility in roughing to finishing operations in multiple materials. The key to success lies in the unique WhisperKut™ technology, which effectively breaks up harmful harmonics, making smooth and stable milling easier than ever before.
CoroMill® Dura solid carbide one-piece end mill for general machining
Strengths
3 flutes with 1.5–3×D cutting length
Versatile end milling with excellent surface quality and reduced burr formation
Easy to choose, easy to use with plug and play and clear, simple indications on how to choose variants
Can be reconditioned up to three times to original specifications
WhisperKut™ technology
Versatile end milling with excellent surface quality and reduced burr formation
Easy to choose, easy to use with plug and play and clear, simple indications on how to choose variants
Can be reconditioned up to three times to original specifications
WhisperKut™ technology
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 25 mm |
| Number of teeth | 3 |
| Length of cut | 50 mm |
| Total length | 130 mm |
| Centre cut | center-cut (radius and center-cut) |
| Cutting material | carbide |
| Type | end mill (end mill) |
| Angle of helix | 35 ° |
| Machining material | steel; stainless steel; cast iron; non-ferrous metals; heat-resistant superalloys |
| Capacity length | 50 mm |
Show UNSPSC/ECL@SS
£ 372.75 excl. VAT
/ Each
£ 447.30 incl. VAT
- Usually arrives within 14 working days
