Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H3029146-6 MILLING CUTTERS SOLID CARBIDE 5082301
WALTERPROT H3029146-6 MILLING CUTTERS SOLID CARBIDE 5082301
Solid carbide miller Walter Prototyp
References
walter prototyp:
H3029146-6
rubix:
357A4426
manufacturer :
5082301
ean:
4042446062286
Technical specifications
Diameter
6
mm
Total length
57
mm
Length of cut
10
mm
Product details
Technical specifications
Product details : WALTERPROT H3029146-6 MILLING CUTTERS SOLID CARBIDE 5082301
Technical specifications
Attributes
Diameter
6
mm
Total length
57
mm
Length of cut
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.88
excl. VAT
/
Each
£
71.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK CH25 VARI PITCH HOLE SAW 25MM
CUTLINE 2 FLUTE CARBIDE SHORT SERIES WELDON SHANK OZMA MM 2 862608
SANDVIK 1K365-1000-050-XD 1730 DURA SOLID CARBIDE END MILL 8213597
DORMER S802HA3.0 DRILL 3.00 MM 5983429
SANDVIK 2F440-1600-200ASD1725 SC MILLING CM PLURA 2 7858282
DORM CARBTIALN-X 4 FL END MILL B/NOSE LONG CTR CUTTER
SANDVIK 1P260-0635-XA1620 SC MILLING CM PLURA 1 7045734
SANDVIK RA216.24-1650AAK12P1620 SC MILLING CM PLURA 2 5739473
SANDVIK R216.33-16040-AC32U H10F 5743210
SANDVIK 2P340-1800-PB1630 SC MILLING CM PLURA 2 6260112
DORMER S814HB4.0 END MILL 4.00 MM 5983624
SANDVIK 1K223-2500-NH H10F DURA SOLID CARBIDE END MILL 8412589
WALTERPROT H602641-12 MILLING CUTTERS SOLID CARBIDE 5083393
SANDVIK R216.42-16030-AK26A H10F 5743528
DORMER S803HA16.0 DRILL 16.00 MM 5983352