Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H602641-12 MILLING CUTTERS SOLID CARBIDE 5083393
WALTERPROT H602641-12 MILLING CUTTERS SOLID CARBIDE 5083393
Solid carbide miller Walter Prototyp
References
walter prototyp:
H602641-12
rubix:
357A4465
manufacturer :
5083393
ean:
4042446071288
Product details
Technical specifications
Product details : WALTERPROT H602641-12 MILLING CUTTERS SOLID CARBIDE 5083393
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.20
excl. VAT
/
Each
£
161.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 05735 005.000 END MILLS SOLID CARBIDE 5.000 MM DIN 6527L FIRE
DORMER S2258.0 END MILL 8.00 MM 6706802
CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM 5 863105
MITSUBCARB MPXLRBD0400R020N240 ENDMILL COATED MSTAR 90042855
WALTERPROT H302711-16 MILLING CUTTERS SOLID CARBIDE 5082136
SANDVIK 2S340-1000-050-MA 1640 6260165
WALTERPROT MC232-08.0W4B050C-WJ30ED SC MILLING CUTTERS PERFORM 7568713
CUTLINE 893333 5MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
SANDVIK 1K334-1200-100-XD 1730 DURA SOLID CARBIDE END MILL 8270203
DORMER S52612.0 S526 12.00 CARBIDE FLUTE LONG SERIES END MILL 6706794
DORMER S94410.0 MULTI FLUTE END MILL 10.00MM
CUTLINE 893363 6MM ROUGHING CARBIDE END MILL 4 FLT CUPP S/S
SANDVIK 1B240-0397-XA1630 SC MILLING CM PLURA 1 6334848
SANDVIK 2S440-0300-030-SD1725 SC MILLING CM PLURA 2 7858136
SANDVIK 2F340-1000-200-SC1745 SC MILLING CM PLURA 2 7419167