Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P260-0635-XA1620 SC MILLING CM PLURA 1 7045734
SANDVIK 1P260-0635-XA1620 SC MILLING CM PLURA 1 7045734
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P260-0635-XA 1620
rubix:
318A1703
manufacturer :
7045734
ean:
7323221046286
Product details
Technical specifications
Product details : SANDVIK 1P260-0635-XA1620 SC MILLING CM PLURA 1 7045734
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.53
excl. VAT
/
Each
£
41.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 316-10SM450C10015P1730 SOLID CARBIDE HEADS 7611706
DORMER P81312.7X6.0 BURR 12.70 MM X 6.00 MM 6814158
SANDVIK R215.H4-08050CAC05P 1620 5742544
SANDVIK 1P230-0635-XA1630 SC MILLING CM PLURA 1 7045488
SANDVIK R215.H4-12050DAK08P1620 SC MILLING CM PLURA 2 5847803
CUTLINE 893345 D.8 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP STRAIGHT
CUTLINE 893358 D.16 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP WELDON
SANDVIK R216.24-08050CCC19P 1620 5742879
SANDVIK 1B232-1270-XA1620 SC MILLING CM PLURA 1 6259448
SANDVIK 1K337-1000-050-XD 1730 DURA SOLID CARBIDE END MILL 8213622
ISCAR EC-E5L 08-20C08CF63 IC900 8MM 5 FLUTE FINIDHING END MI
MITSUBCARB MPXLRBD0100R010N040 ENDMILL COATED MSTAR 90042810
SANDVIK 1K354-2000-400-XD 1730 DURA SOLID CARBIDE END MILL 8213539
SANDVIK 1P240-0476-XA1630 SC MILLING CM PLURA 1 7045749
R2162525-SVIK T-MAX DRILL.