Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTERPROT 7056770-M36 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200776
WALTERPROT 7056770-M36 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200776
Machine thread-cutter Walter Prototyp
References
walter prototyp:
7056770-M36
rubix:
356A0105
manufacturer :
5200776
ean:
4042446159511
Technical specifications
Threading diameter
36
mm
Total length
22
mm
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT 7056770-M36 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200776
Technical specifications
Attributes
Threading diameter
36
mm
Total length
22
mm
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
263.25
excl. VAT
/
Each
£
315.90
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
DORMER E238M22 TAP M22 X 2.50 MM 6305803
DORMER E293M10 TAP M10 X 1.50 MM 6305746
DORMER E513M8X1.0NO1 TAP M8 X 1.00 MM 5977149
WALTERPROT 21416-M8X0.75 ADVANCED MACHINE TAPS HSS-E 5077624
WALTERPROT 7056775-M14 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200792
WALTERPROT 22460-UNC5/8 MACHINE TAP 5078224
DORMER E238M6 TAP M6 X 1.00 MM 6305810
SANDVIK T200-PM109DA-M12P1PM COROTAP 8060699
SANDVIK T100-KM103AA-M14D210 COROTAP 6871341
DORMER E299M24X2.0 6290603
SANDVIK T200-PM100DA-M6P1PM COROTAP 8060164
SANDVIK T200-XM100AE-3/8C145 COROTAP OPTIMIZED FOR VERSATILITY 6967127
DOR HSCO TAP M36
SANDVIK T100-NM106AA-M6N1PR COROTAP 8330238
DORMER EX207/16 TAP 7/16 INCH X 14 5974033