Machine Tap
Angle of helix | 15 ° |
---|---|
Total length | 80 mm |
Body material | hss-e / pm |
Angle of helix | 15 ° |
---|---|
Total length | 80 mm |
Body material | hss-e / pm |
Tolerance | 6hx |
Type | metric through-bores |
With cooling spray | no |
Direction of threading | right |
Tail diameter | 8 mm |
Square drive adapter | 6.2 mm |
Coating | uncoated |
Usually arrives within 14 working days