References
Walter Prototyp:22460-UNC5/8
Rubix:80188004
Manufacturer :5078224
EAN:4042446027124

Technical specifications
| Threading | unc 5/8-11 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
Documents
Product details : WALTERPROT 22460-UNC5/8 MACHINE TAP 5078224
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unc 5/8-11 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 13.5 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Thread depth | 20 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 110 mm |
| Body material | hss-e |
| No. of threads per inch | 11 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 97.96 excl. VAT
/ Each
£ 117.55 incl. VAT
- Usually arrives within 14 working days