Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTER 21361-M7X0.75 HAND- AND MACHINE TAPS HSS/-E 5077432
WALTER 21361-M7X0.75 HAND- AND MACHINE TAPS HSS/-E 5077432
Machine thread-cutter Walter Prototyp
References
walter prototyp:
21361-M7X0.75
rubix:
275A9598
manufacturer :
5077432
ean:
4042446019280
Technical specifications
Threading diameter
7
mm
Total length
4.3
mm
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : WALTER 21361-M7X0.75 HAND- AND MACHINE TAPS HSS/-E 5077432
Technical specifications
Attributes
Threading diameter
7
mm
Total length
4.3
mm
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.84
excl. VAT
/
Each
£
71.81
incl. VAT
Usually arrives within 14 working days
Select variants (51)
Add to cart
Check our products from related categories
DOR HSS TAP 5/8X24NO3
SANDVIK T100-KM108AA-M8D210 COROTAP 6871364
WALTER P235099-EGUNF8 TAPS HSS-E X PERT 6244732
WALTERPROT P23360-UNF1/2 TAPS HSS-E X PERT 6149476
SANDVIK T200-MM100AF-5/16C110 COROTAP 8251293
GUHRING 00876 009.525 MACHINE TAPS 9008760095250
WALTER 204164-MJ3 ADVANCED MACHINE TAPS HSS-E 5200324
SANDVIK T300-SD101DA-M10D125 COROTAP 7382659
SANDVIK T200-XM101DA-M4C110 COROTAP OPTIMIZED FOR VERSATILITY 6635029
WALTER 25467-NPT1/8 ADVANCED MACHINE TAPS HSS-E 5078971
WALTER M2021306-M8 TAPS HSS-E X PERT 6149666
DORMER EX00TINM10 TAP M10 X 1.50 MM 6196733
WALTERPROT 20167-M8 HAND- AND MACHINE TAPS HSS/-E 5075803
DORMER E000TINM6 SPIRAL POINT TAP M6 X 1.00 MM 6196638
DORMER E6545/8 5978420