Machine Tap
Angle of helix | 15 ° |
---|---|
Total length | 90 mm |
Body material | HSS-E |
Angle of helix | 15 ° |
---|---|
Total length | 90 mm |
Body material | HSS-E |
Type | American blind bores and through-bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 10.065 mm |
Tail diameter | 11 mm |
Square drive adapter | 9 mm |
Coating | Uncoated |
Threading (inch) | 1/8 in - 27 NPT |
No. of threads per inch | 14 |
Usually arrives within 14 working days