WALTERPROT H3127116-2.5 MILLING CUTTERS SOLID CARBIDE 5082817
Milling cutters
See technical informationReferences
Walter Prototyp:H3127116-2.5
Rubix:357A4440
Manufacturer :5082817
EAN:4042446067540

Product details : WALTERPROT H3127116-2.5 MILLING CUTTERS SOLID CARBIDE 5082817
Technical specifications
Attributes
| Diameter | 2 mm |
|---|---|
| Tail diameter | 6 mm |
| Length of cut | 7 mm |
| Total length | 57 mm |
Show UNSPSC/ECL@SS
£ 63.23 excl. VAT
/ Each
£ 75.88 incl. VAT
- Usually arrives within 14 working days