Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTERPROT 21361-M6X0.75 HAND- AND MACHINE TAPS HSS/-E 5077430
WALTERPROT 21361-M6X0.75 HAND- AND MACHINE TAPS HSS/-E 5077430
Machine thread-cutter Walter Prototyp
References
walter prototyp:
21361-M6X0.75
rubix:
357A4016
manufacturer :
5077430
ean:
4042446019266
Technical specifications
Threading diameter
6
mm
Total length
3.4
mm
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT 21361-M6X0.75 HAND- AND MACHINE TAPS HSS/-E 5077430
Technical specifications
Attributes
Threading diameter
6
mm
Total length
3.4
mm
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.48
excl. VAT
/
Each
£
56.98
incl. VAT
Usually arrives within 14 working days
Select variants (51)
Add to cart
Check our products from related categories
WALTER 25460-NPT3/4 ADVANCED MACHINE TAPS HSS-E 5078965
DORMER E501M5NO3 TAP M5 X 0.80 MM 5976949
DORMER E296M3 6305764
DORMER HSS TAP M14 X 1.25 NO6 E513M14X1.25NO6
WALTERPROT P20330-M2.5 TAPS HSS-E X PERT 6149180
WALTERPROT 7056773-M12 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200777
WALTER M20513-M1.6 TAPS HSS-E X PERT 6149731
Drmr s/trum SP/PT XS1 brt EP00M22
SANDVIK T200-XM100DE-1/4C145 COROTAP OPTIMIZED FOR VERSATILITY 6539544
SANDVIK T300-XM100DB-M26X150B145 COROTAP OPTIMIZED VERSATILITY 6635276
EUROPA SPIRAL FLUTE HSSE UNIVERSAL TAP TM80400800 M8
DORMER EX11M18X1.0 TAP M18 X 1.00 MM 5973577
DOR HSCO TAP M39
WALTER P22509-UNC4 TAPS HSS-E X PERT 6244705
DORMER EP00TINM20 SPIRAL POINT TAP M20 X 2.50 MM 6196713