References
Walter Prototyp:M20513-M1.6
Rubix:276A3847
Manufacturer :6149731
EAN:4042446229771

Documents
Product details : WALTER M20513-M1.6 TAPS HSS-E X PERT 6149731
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 2.5 mm |
| Square drive adapter | 2.1 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 40 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 57.31 excl. VAT
/ Each
£ 68.77 incl. VAT
- Usually arrives within 14 working days