Europa Spiral Flute Universal Tap
Threading diameter | 8 mm |
---|---|
Total length | 90 mm |
Type | Metric through-bores |
Threading diameter | 8 mm |
---|---|
Total length | 90 mm |
Type | Metric through-bores |
With cooling spray | No |
Tail diameter | 8 mm |
Square drive adapter | 6.2 mm |
Usually arrives within 14 working days