WALTERPROT 80311-M5 TAPS SOLID CARBIDE 5079697
Machine thread-cutter Walter Prototyp
See technical informationReferences
Walter Prototyp:80311-M5
Rubix:357A4336
Manufacturer :5079697
EAN:4042446042813

Technical specifications
| Threading | m5x0,8-6h |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
Product details : WALTERPROT 80311-M5 TAPS SOLID CARBIDE 5079697
Technical specifications
Attributes
| Threading | m5x0,8-6h |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.4 mm |
| Tail diameter | 4.9 mm |
| Square drive adapter | 8 mm |
| Thread depth | 16 mm |
| Total length | 70 mm |
| Body material | carbide |
| Threading | m5x0,8-6h |
| No. of threads per inch | 31.75 |
Show UNSPSC/ECL@SS
£ 241.20 excl. VAT
/ Each
£ 289.44 incl. VAT
- Usually arrives within 14 working days