References
Walter Prototyp:P20569-M30
Rubix:276A4063
Manufacturer :6244562
EAN:4042446236977

Documents
Product details : WALTER P20569-M30 TAPS HSS-E X PERT 6244562
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 22 mm |
| Square drive adapter | 18 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 180 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 278.42 excl. VAT
/ Each
£ 334.10 incl. VAT
- Usually arrives within 14 working days