References
Walter Prototyp:M20563-M30
Rubix:357A5478
Manufacturer :6149800
EAN:4042446230364

Documents
Product details : WALTERPROT M20563-M30 TAPS HSS-E X PERT 6149800
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 22 mm |
| Square drive adapter | 18 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 180 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 328.25 excl. VAT
/ Each
£ 393.90 incl. VAT
- Usually arrives within 14 working days