WALTERPROT 80311-M8 TAPS SOLID CARBIDE 5079699
Machine thread-cutter Walter Prototyp
See technical informationReferences
Walter Prototyp:80311-M8
Rubix:357A4338
Manufacturer :5079699
EAN:4042446042837

Technical specifications
| Threading | m8 x 1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores and through-bores |
Product details : WALTERPROT 80311-M8 TAPS SOLID CARBIDE 5079699
Technical specifications
Attributes
| Threading | m8 x 1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.8 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Thread depth | 25 mm |
| Angle of helix | 0 ° |
| Total length | 90 mm |
| Body material | carbide |
| Threading | m8 x 1,25-6h |
| No. of threads per inch | 20.32 |
Show UNSPSC/ECL@SS
£ 339.60 excl. VAT
/ Each
£ 407.52 incl. VAT
- Usually arrives within 14 working days