WALTER S2051302-M6 ADVANCED MACHINE TAPS HSS-E 5101693
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:S2051302-M6
Rubix:291A1096
Manufacturer :5101693
EAN:4042446130220

Technical specifications
| Threading | m6x1 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
Documents
Product details : WALTER S2051302-M6 ADVANCED MACHINE TAPS HSS-E 5101693
ALTIUS
Strengths
•For long-chipping materials
Only for synchronous machining (rigid tapping)
Only for synchronous machining (rigid tapping)
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m6x1 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 5 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 10.5 mm |
| Angle of helix | 40 ° |
| Coating | thl |
| Total length | 80 mm |
| Body material | hss-e |
| Threading | m6x1 |
| No. of threads per inch | 25.4 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 67.60 excl. VAT
/ Each
£ 81.12 incl. VAT
- Usually arrives within 14 working days