WALTERPROT P21360-M6X0.75 TAPS HSS-E X PERT 6149321
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:P21360-M6X0.75
Rubix:357A5295
Manufacturer :6149321
EAN:4042446226664

Documents
Product details : WALTERPROT P21360-M6X0.75 TAPS HSS-E X PERT 6149321
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 80 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 40.85 excl. VAT
/ Each
£ 49.02 incl. VAT
- Usually arrives within 14 working days