Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 855676 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
CUTLINE 855676 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
3 flute carbide end mill - long series - weldon shank - aluminium
References
giss cutline:
855676
rubix:
855676
ean:
3660338110542
Technical specifications
Diameter
3
mm
Total length
59
mm
Length of cut
15
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 855676 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
3 flute carbide end mill - long series - weldon shank - aluminium
Technical specifications
Attributes
Diameter
3
mm
Total length
59
mm
Length of cut
15
mm
Number of teeth
3
Tail diameter
6
mm
Angle of helix
45
°
Type of tail
WELDON
Centre cut
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.73
excl. VAT
/
Each
£
11.68
incl. VAT
Sold out
Select variants (8)
Add to cart
Check our products from related categories
SANDVIK R216.32-00630-AI06G1620 SC MILLING CM PLURA 2 5742985
SANDVIK 1P222-0635-XA1630 SC MILLING CM PLURA 1 7045742
WALTER F2238CE.C.063.Z02.044 MILLING CUTTERS W/FIXED POCKETS 5001459
DORMER S813HA4.0 DRILL 4.00 MM 5983633
DORMER S803HB3.8 DRILL 3.80 MM 5982551
SANDVIK R216.24-12050GBC26P 1620 PLURA SOLID CARBIDE END MILL 5743074
DORMER S22610.0 END MILL 10.00 MM 6706784
SANDVIK 1K334-0800-200-XD 1730 DURA SOLID CARBIDE END MILL 8213490
DORMER S7184.0 END MILL 4.00 MM 6706770
SANDVIK 2P160-0300-NAH10F SC MILLING CM PLURA 2 6260026
DORMER S7635.0XR0.5 END MILL 5.00 MM X 0.5 MM 6706847
WALTER H5651106-NPTF1/8 THREAD MILLING CUTTERS 5115572
DORMER P84112.7X6.0 BURR 12.70 MM X 6.00 MM 6814216
SANDVIK 1B232-1270-XA1620 SC MILLING CM PLURA 1 6259448
SANDVIK 1K334-0600-050-XD 1730 DURA SOLID CARBIDE END MILL 8213486