Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5312.0XD4 6706472
DORMER S5312.0XD4 6706472
Solid carbide miller Dormer
References
dormer:
S5312.0XD4
rubix:
376A3926
ean:
7320760680216
Technical specifications
Diameter
2
mm
Total length
125
mm
Length of cut
4
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5312.0XD4 6706472
Technical specifications
Attributes
Diameter
2
mm
Total length
125
mm
Length of cut
4
mm
Number of teeth
2
Tail diameter
4
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.53
excl. VAT
/
Each
£
48.64
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S804HA8.0 END MILL 8.00 MM 5982594
DOR S813HA 20.0MM 3FLT SHRT LTH SPECTRUM ALN CTD
CUTLINE UK-OEMSC204 OEMSC204 4MM CARBIDE 2FL SLOT DRILL ALCRN
CUTLINE 893343 D.5 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP STRAIGHT
SANDVIK 2P160-0800-NAH10F SC MILLING CM PLURA 2 6260030
WALTERPROT MC232-12.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022538
SANDVIK R216.24-16050OCK36P1620 SC MILLING CM PLURA 2 5847791
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER STRAIGHT SHANK MM 8 862625
CUTLINE 893279 D.5 R1.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGH
CUTLINE 893304 D.6 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
SANDVIK R216.36-16045ICK32K 1640 5847800
CUTLINE 893316 D.16 R4.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
DORMER S802HB6.0 DRILL 6.00 MM 5983284
CUTLINE 893295 D.20 R1.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
DORMER S2314.0XD4 DRILL 4.00 MM X 4.0 MM 6706490