Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H8015828-10-1.0-35 ADVANCED MILLING CUTTER 5150880
WALTERPROT H8015828-10-1.0-35 ADVANCED MILLING CUTTER 5150880
Solid carbide miller Walter Prototyp
References
walter prototyp:
H8015828-10-1.0-35
rubix:
355A7894
manufacturer :
5150880
ean:
4042446143770
Technical specifications
Diameter
10
mm
Total length
100
mm
Length of cut
10
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H8015828-10-1.0-35 ADVANCED MILLING CUTTER 5150880
Technical specifications
Attributes
Diameter
10
mm
Total length
100
mm
Length of cut
10
mm
Tail diameter
10
mm
Type of tail
Cylindrical
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
205.37
excl. VAT
/
Each
£
246.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER P8336.0X6.0 BURR 6.00 MM X 6.00 MM 6814205
DORMER S813HA4.0 DRILL 4.00 MM 5983633
ROEBUCK 256047 VARI PITCH HOLE SAW 108MM
CUTLINE 893450 D.16 R4.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STR
CUTLINE 893437 D.12 BALL NOSE CARBIDE END MILL FOR ALU - 2 FLUTES STRA
SANDVIK 1K223-2500-NH H10F DURA SOLID CARBIDE END MILL 8412589
CUTLINE VARICUT 20MM 3.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK 316-16SM450C16040P1730 SOLID CARBIDE HEADS 7611773
SANDVIK R216.24-12050GAK26H1620 SC MILLING CM PLURA 2 5743065
SANDVIK R216.42-06030-AK10A H10F 5743375
CUTLINE 893344 D.6 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP STRAIGHT
SANDVIK 316-12SM450-12015P1730 SOLID CARBIDE HEADS 7611734
SANDVIK 316-16SL442-16030P 1730 6874201
SANDVIK 316-10SL442-10020P1730 SOLID CARBIDE HEADS 6874174
SANDVIK R216.32-01030-AJ10G 1620 5742954