SANDVIK 316-16SM450C16040P1730 SOLID CARBIDE HEADS 7611773


Solid carbide miller Sandvik Coromant

References
sandvik coromant:316-16SM450C16040P 1730
rubix:319A9731
manufacturer :7611773
ean:7323223929334
brand logo
brand logo
Technical specifications
Diameter16 mm
Total length18.7 mm
Length of cut10 mm
See all Specifications

Product details : SANDVIK 316-16SM450C16040P1730 SOLID CARBIDE HEADS 7611773


Technical specifications


Attributes
Diameter16 mm
Total length18.7 mm
Length of cut10 mm
Number of teeth4
Tail diameter15.5 mm
Type of tailRound
Machining materialAlloy Steel;Stainless Steel;Cast Iron;Nickel Based Super Alloy
CoatingPVD AlTiN
Body materialCarbide
Show UNSPSC/ECL@SS
£ 172.27 excl. VAT
/ Each
£ 206.72 incl. VAT
  • Usually arrives within 14 working days