Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P8336.0X6.0 BURR 6.00 MM X 6.00 MM 6814205
DORMER P8336.0X6.0 BURR 6.00 MM X 6.00 MM 6814205
Solid carbide miller Dormer
References
dormer:
P8336.0X6.0
rubix:
2578991
ean:
7320760688465
Technical specifications
Diameter
6
mm
Total length
18
mm
Length of cut
50
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P8336.0X6.0 BURR 6.00 MM X 6.00 MM 6814205
Technical specifications
Attributes
Diameter
6
mm
Total length
18
mm
Length of cut
50
mm
Tail diameter
6
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.05
excl. VAT
/
Each
£
18.06
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 05735 008.000 END MILL SOLID CARBIDE 8.000MM TYPE N 6527L
SANDVIK 2S342-1000-050-PBP2BM SC MILLING CM PLURA 2 8351891
DORMER S7674.0XR0.3 6707015
SANDVIK 2P231-0400-NA1630 SC MILLING CM PLURA 2 6260072
SANDVIK 1P330-2540-XA1620 SC MILLING CM PLURA 1 7045787
DORMER S812HB20.0 DRILL 20.00 MM 5983568
SANDVIK RA215.26-4050HAL45L1620 SC MILLING CM PLURA 2 5739280
DORMER S26010.0 END MILL 10.00 MM 6706918
SANDVIK 1B232-0318-XA1620 SC MILLING CM PLURA 1 6259450
SANDVIK 316-10HM450-10015P 1730 7611691
CUTLINE 4 FLUTE CARBIDE END MILL STD SER WELDON SHANK OZMA MM 3 862753
GUHRING 05735 005.000 END MILLS SOLID CARBIDE 5.000 MM DIN 6527L FIRE
DORMER S62916.0 DRILL 16.00 MM 6706537
SANDVIK 2S440-1600-200-SD1725 SC MILLING CM PLURA 2 7858259
CUTLINE 862823 4 VARI FLUT CARBID END MILL SHRT SER STR SHNK OZMAX MM