Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H302914-7 MILLING CUTTERS SOLID CARBIDE 5082288
WALTERPROT H302914-7 MILLING CUTTERS SOLID CARBIDE 5082288
Solid carbide miller Walter Prototyp
References
walter prototyp:
H302914-7
rubix:
357A4421
manufacturer :
5082288
ean:
4042446062156
Technical specifications
Diameter
7
mm
Total length
63
mm
Length of cut
13
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H302914-7 MILLING CUTTERS SOLID CARBIDE 5082288
Technical specifications
Attributes
Diameter
7
mm
Total length
63
mm
Length of cut
13
mm
Tail diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.32
excl. VAT
/
Each
£
74.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 316-16SM345-16025AH10F SOLID CARBIDE HEADS 5782706
SANDVIK 1P231-0953-XA1630 SC MILLING CM PLURA 1 7045727
SANDVIK R216.24-08030CAI08G1610 SC MILLING CM PLURA 2 5742922
DORMER S9036.0 END MILL 6.00 MM 5983108
SANDVIK R216.42-00530-HC05G1700 SC MILLING CM PLURA 2 5963274
DORMER S814HB10.0 END MILL 10.00 MM 5983604
CUTLINE 862825 4 VARI FLUT CARBID END MILL SHRT SER STR SHNK OZMAX MM
SANDVIK 1P251-0300-XA1630 SC MILLING CM PLURA 1 6259793
SANDVIK 2F340-1270-228-SC1745 SC MILLING CM PLURA 2 7419201
DORMER S802HA2.5 DRILL 2.50 MM 5983408
SANDVIK R216.54-12040RAL42G 1620 5743556
SANDVIK 316-16SM210-16030P1730 SOLID CARBIDE HEADS 7611758
DORMER S813HB20.0 DRILL 20.00 MM 5983533
WALTERPROT MC232-02.5A3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022542
DORMER P83712.7X6.0 BURR 12.70 MM X 6.00 MM 6814213