• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 1P231-0953-XA1630 SC MILLING CM PLURA 1 7045727

SANDVIK 1P231-0953-XA1630 SC MILLING CM PLURA 1 7045727

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:1P231-0953-XA 1630
Rubix:317A7243
Manufacturer :7045727
EAN:7323221046217
brand logo
brand logo

Product details : SANDVIK 1P231-0953-XA1630 SC MILLING CM PLURA 1 7045727


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 70.01 excl. VAT
/ Each
£ 84.01 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER HSCO TICN CUTTER 6.0 C4286.0DORMER S803HB5.75 DRILL 5.75 MM 5982563SANDVIK 1P360-0476-XA1620 SC MILLING CM PLURA 1 7045763DORMER S5214.0XR0.3 END MILL 4.00 MM X 0.3 MM 6706671DORMER S6378.0 6706877DORMER S71816.0 END MILL 16.00 MM 6706777DOR HSCO CUTTER 12.0SANDVIK R216.24-16050FCC32P1620 SC MILLING CM PLURA 2 5743050CUTLINE 893383 6MM CARBIDE END MILL FOR ALUMINIUM 1 FLUTE S/SSANDVIK 2S342-2000-200CMBM2CM SC MILLING CM PLURA 2 8353025DORMER P8076.3X3.0 BURR 6.30 MM X 3.00 MM 6814124SANDVIK 2F340-0600-100-SC1745 SC MILLING CM PLURA 2 7419162SANDVIK 1K354-1600-300-XD 1730 DURA SOLID CARBIDE END MILL 8213536SANDVIK 1K233-0300-020-NA H10F DURA SOLID CARBIDE END MILL 8386808SANDVIK 1K354-1200-200-XD 1730 DURA SOLID CARBIDE END MILL 8213532
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap