SANDVIK 316-16SM345-16025AH10F SOLID CARBIDE HEADS 5782706


Solid carbide miller Sandvik Coromant

References
sandvik coromant:316-16SM345-16025A H10F
rubix:317A7070
manufacturer :5782706
brand logo
brand logo
Technical specifications
Diameter16 mm
Total length18.7 mm
Length of cut8.5 mm
See all Specifications

Product details : SANDVIK 316-16SM345-16025AH10F SOLID CARBIDE HEADS 5782706


Technical specifications


Attributes
Diameter16 mm
Total length18.7 mm
Length of cut8.5 mm
Number of teeth3
Tail diameter15.5 mm
Type of tailRound
Machining materialAluminium Based Alloy
Body materialCarbide
Show UNSPSC/ECL@SS
£ 103.70 excl. VAT
/ Each
£ 124.44 incl. VAT
  • Usually arrives within 14 working days