Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H4046919-1-15 ADVANCED MILLING CUTTER 5150683
WALTERPROT H4046919-1-15 ADVANCED MILLING CUTTER 5150683
Solid carbide miller Walter Prototyp
References
walter prototyp:
H4046919-1-15
rubix:
355A7862
manufacturer :
5150683
ean:
4042446138905
Product details
Technical specifications
Product details : WALTERPROT H4046919-1-15 ADVANCED MILLING CUTTER 5150683
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
126.07
excl. VAT
/
Each
£
151.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R216.24-20050FCC38P1620 SC MILLING CM PLURA 2 5742947
SANDVIK 316-16CM800-16045G1730 316 SOLID CARBIDE HEAD 7611749
SANDVIK 316-12CM210-12015G1730 SOLID CARBIDE HEADS 7611714
GUHRING 03197 006.000 MILLS CARBIDE UNIVERS 9031970060000
SANDVIK 2S342-0318-038-PAP2BM SC MILLING CM PLURA 2 8351861
CUTLINE 893238 4MM CARBIDE END MILL 3 FLT CUPP S/S
SANDVIK 2F340-2500-400CSC1745 SC MILLING CM PLURA 2 7419226
SANDVIK R216.24-10050GCK22P 1620 5742941
CUTLINE 893377 20MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
DORMER S803HA14.0 DRILL 14.00 MM 5983343
ROEBUCK CH48 VARI PITCH HOLE SAW 48MM
DORMER S813HB4.5 DRILL 4.50 MM 5983548
DORMER S813HA3.0 DRILL 3.00 MM 5983567
DORMER S71510.0 S715 10.00 CARBIDE FLUTE 40 DEG SLOT DRILL 6706632
SANDVIK A326R08-M25100VM-TH1025 SC MILLING CM PLURA 2 6010153