Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-2500-400CSC1745 SC MILLING CM PLURA 2 7419226
SANDVIK 2F340-2500-400CSC1745 SC MILLING CM PLURA 2 7419226
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-2500-400CSC 1745
rubix:
317A7795
manufacturer :
7419226
ean:
7323222412035
Product details
Technical specifications
Product details : SANDVIK 2F340-2500-400CSC1745 SC MILLING CM PLURA 2 7419226
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
649.92
excl. VAT
/
Each
£
779.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2P090-0400-PB1610 SC MILLING CM PLURA 2 7990598
SANDVIK 2P342-0600-MBM2CM SC MILLING CM PLURA 2 8352513
DORMER P8218.0X6.0 BURR 8.00 MM X 6.00 MM 6814184
ROEBUCK CH57 VARI PITCH HOLE SAW 57MM
SANDVIK 2S342-1200-100-PBP2BM SC MILLING CM PLURA 2 8351912
CUTLINE 863075 ENGRAVING END MILL SOLID CARBID 60 CYLINDRICAL SHNK MM
WALTERPROT H2038217-6-0.5 TAP 6231724
SANDVIK 2P122-0200-NC H10F 6260013
DORMER S52416.0XR1.0 6706666
MITSUBCARB MPXLRBD0150R030N060 ENDMILL COATED MSTAR 90043381
CUTLINE 4 FLUTE CARBIDE END MILL LONG SER STR SHANK OZMA MM 3 862783
SANDVIK R216.42-01030-EC10G 1700 5963285
SANDVIK 2P342-1588-PBP2BM SC MILLING CM PLURA 2 8351854
SANDVIK 2S342-1000-200CMBM2CM SC MILLING CM PLURA 2 8352886
DORMER S7613.0 END MILL 3.00 MM 6706996