WALTERPROT 20211-M1.6 HAND- AND MACHINE TAPS HSS/-E 5075866
Machine thread-cutter Walter Prototyp
See technical informationReferences
Walter Prototyp:20211-M1.6
Rubix:357A3845
Manufacturer :5075866
EAN:4042446004255

Technical specifications
| Threading diameter | 1.6 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : WALTERPROT 20211-M1.6 HAND- AND MACHINE TAPS HSS/-E 5075866
Technical specifications
Attributes
| Threading diameter | 1.6 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Square drive adapter | 5 mm |
| Total length | 40 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 46.47 excl. VAT
/ Each
£ 55.76 incl. VAT
- Usually arrives within 14 working days