WALTER S2051302-M2 ADVANCED MACHINE TAPS HSS-E 5101672
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:S2051302-M2
Rubix:276A0895
Manufacturer :5101672
EAN:4042446130176

Technical specifications
| Threading | m2 x 0,4 |
|---|---|
| Threading diameter | 2 mm |
| Type | metric blind bores |
Documents
Product details : WALTER S2051302-M2 ADVANCED MACHINE TAPS HSS-E 5101672
ALTIUS
Strengths
•For long-chipping materials
Only for synchronous machining (rigid tapping)
Only for synchronous machining (rigid tapping)
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m2 x 0,4 |
|---|---|
| Threading diameter | 2 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 1.55 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 7.6 mm |
| Angle of helix | 40 ° |
| Coating | thl |
| Total length | 70 mm |
| Body material | hss-e |
| Threading | m2 x 0,4 |
| No. of threads per inch | 63.5 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 63.27 excl. VAT
/ Each
£ 75.92 incl. VAT
- Usually arrives within 14 working days