Europa FP Rougher
Threading diameter | 20 mm |
---|---|
Angle of helix | 30 ° |
Total length | 141 mm |
Threading diameter | 20 mm |
---|---|
Angle of helix | 30 ° |
Total length | 141 mm |
Type | Metric through-bores |
With cooling spray | No |
Tail diameter | 20 mm |
Coating | Sabre coating |
Usually arrives within 14 working days