References
Walter Titex:F1352HUN-7.67
Rubix:356A9296
Manufacturer :5072847
EAN:4031132141831

Technical specifications
| Nominal diameter (metric) | 7.67 mm |
|---|---|
| Total length | 117 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-7.67 REAMING TOOLS HSS/-CO 5072847
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 7.67 mm |
|---|---|
| Total length | 117 mm |
| Body material | hss-e |
| Tail diameter | 8 mm |
| Length of cut | 33 mm |
Show UNSPSC/ECL@SS
£ 50.66 excl. VAT
/ Each
£ 60.79 incl. VAT
- Usually arrives within 14 working days