Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-8.8 REAMING TOOLS HSS/-CO 5071925
TITEX F1352-8.8 REAMING TOOLS HSS/-CO 5071925
Machine reamer in HSS
References
walter titex:
F1352-8.8
rubix:
356A8513
manufacturer :
5071925
ean:
4031132187020
Technical specifications
Nominal diameter (metric)
8.8
mm
Body material
hss-e
Product details
Technical specifications
Product details : TITEX F1352-8.8 REAMING TOOLS HSS/-CO 5071925
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
8.8
mm
Body material
hss-e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.33
excl. VAT
/
Each
£
37.60
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1803.0 REAMER 3.00 MM 5986677
TITEX F1352HUN-5.05 REAMING TOOLS HSS/-CO 5072547
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 7.0 MM 702339
TITEX F1352HUN-10.39 REAMING TOOLS HSS/-CO 5072080
GUHRING 00468 010.000 MACHINE REAMER HSS-E 10.000MM FORM B BRIGHT
TITEX F1352HUN-1.27 REAMING TOOLS HSS/-CO 5071968
PRESTO 7200028.0 28.00MM HSS TAPER SHANK MACHINE REAMER BS328
TITEX F1352HUN-5.31 REAMING TOOLS HSS/-CO 5072573
TITEX F1352HUN-10.2 REAMING TOOLS HSS/-CO 5072061
DORMER B1704.03 REAMER 4.03 MM 5986884
TITEX F1352HUN-1.21 REAMING TOOLS HSS/-CO 5071962
TITEX F1352HUN-6.19 REAMING TOOLS HSS/-CO 5072699
TITEX F1352-3.8 REAMING TOOLS HSS/-CO 5071875
TITEX F1352HUN-5.69 REAMING TOOLS HSS/-CO 5072649
TITEX F1352HUN-1.98 REAMING TOOLS HSS/-CO 5072039