WALTER AK540.S50.T28.150 ADAPTORS AND CLAMPING UNITS 5016118
Adaptors and clamping units
See technical informationReferences
Walter:AK540.S50.T28.150
Rubix:290A9442
Manufacturer :5016118

Product details : WALTER AK540.S50.T28.150 ADAPTORS AND CLAMPING UNITS 5016118
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Z | 48 mm |
| Tail diameter | 24 mm |
| Type of tool tip attachment | screw |
| Total length | 150 mm |
Show UNSPSC/ECL@SS
£ 444.83 excl. VAT
/ Each
£ 533.80 incl. VAT
- Usually arrives within 14 working days