• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
WALTER ODHW0605ZZN-A57 WKP25S MILLING INSERTS 6069466

WALTER ODHW0605ZZN-A57 WKP25S MILLING INSERTS 6069466

Milling tool tip Walter

See technical information
References
Walter:ODHW0605ZZN-A57 WKP25S
Rubix:276A1269
Manufacturer :6069466
brand logo
brand logo

Product details : WALTER ODHW0605ZZN-A57 WKP25S MILLING INSERTS 6069466


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 22.13 excl. VAT
/ Each
£ 26.56 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 345N-1305E-KW8 3220 5910466SANDVIK RCKT 12 04 M0-PH4330 200 INSERT FOR MILLING 7564610SANDVIK R390-11T320E-PM1010 MILLING CM T-/U-MAX&SCREWCLAMP 5746794SANDVIK N331.1A-084508E-M304330 MILLING CM T-/U-MAX&SCREWCLAMP 7295682WALTER LPMT070304R-D51 WKP35S MILLING INSERTS 5918283SANDVIK R216F-08 24 E-L 1010 5743753WALTER ADMT160616L-F56 WKP35S MILLING INSERTS 5886295SANDVIK 745R-2109E-M30K20W MILLING CM T-/U-MAX&SCREWCLAMP 6878279SANDVIK 176M80-N210616E-PM1130 GEAR MILLING INSERT 7101130SANDVIK TPKN 22 04 PD R 3020 INSERT FOR MILLING 5755035SANDVIK RCKT 13 04 00-MM 2030 200 INSERT FOR MILLING 5740565SANDVIK N331.1A-084508E-KL3040 MILLING CM T-/U-MAX&SCREWCLAMP 5737262SANDVIK R390-11 T3 08E-ML 2040 390 INSERT FOR MILLING 5745640SANDVIK MF80-130508M-M50 4330 8172035SANDVIK 490R-08T316M-KH3330 COROMILL 345/490 INSERT 6428147
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap