WALTER LPMT070304R-D51 WKP35S MILLING INSERTS 5918283
Indexable Insert
See technical informationSee documentsReferences
Walter:LPMT070304R-D51 WKP35S
Rubix:291A2657
Manufacturer :5918283

Technical specifications
| Insert Type | wkp35s |
|---|---|
| Nuance/shade | wkp35s |
| Material | solid carbide |
Documents
Product details : WALTER LPMT070304R-D51 WKP35S MILLING INSERTS 5918283
ALTIUS
Technical specifications
Attributes
| Insert Type | wkp35s |
|---|---|
| Nuance/shade | wkp35s |
| Material | solid carbide |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 17.03 excl. VAT
/ Each
£ 20.44 incl. VAT
- Usually arrives within 14 working days