Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
Lighting - Accessory
GISS 879785 CLAMP FOR G-LUX FIRST AND PLUS WORKING LAMPS
GISS 879785 CLAMP FOR G-LUX FIRST AND PLUS WORKING LAMPS
Lighting - Accessory Spartex
References
spartex:
879785
rubix:
216A8273
ean:
3660338332876
Technical specifications
Type
Mounting bracket (for G-LUX FIRST and G-LUX PLUS)
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 879785 CLAMP FOR G-LUX FIRST AND PLUS WORKING LAMPS
Technical specifications
Attributes
Type
Mounting bracket (for G-LUX FIRST and G-LUX PLUS)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.07
excl. VAT
/
Each
£
24.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 898381 MAGNET FOR 1 500/3 000LM
TAMLITE RETAINER RING
SCHNEIDER TUBE SUPPORT MOUNT XVBZ01
ELKAY LEVPTLS LEVANTE PNEUMATIC TIME SWITCH 2 WIRE (H)85 MM X (W)85 MM
TAMLITE XCBZPC XCITE TWIST LOCK BEZEL 222 P/CHROME (DIA)80 MM
TIMEGUARD SLFM360N PIR LIGHT CONTROLLER FLUSH
ELKAY 350A-1 PUSH BUTTON TIMER 2 WIRE WHITE (H)85 MM X (W)85 MM X (D)8
FUSION LUMINAIRES FSFRDCH GU10 FIRE RATED DOWNLIGHT CHROME (DIA)85.5 M
ELKAY 400A-3 COLUMBUS TIMER C/W NORMALLY CHANGE OVER (H)85 MM X (W)85
TAMLITE FST-CHS TWIN WIRE COMBINED HEAT & SMOKE (D)61.5 MM
TRIDONIC ATCO 5ACE 5A CE CERTIFIELD STRIP CONNECTOR 80DEG
TAMLITE XCFRRPC FIXED GU10 FIRE RATED RING (POLISHED CHR (DIA)85 MM X
ELKAY LEV2WPB 10A ELECTRONIC PUSH BUTTON DELAY SWITCH (H)85 MM X (W)85
VARILIGHT LIGHT DIMMERS MJP120 VPRO LED DIMMER MODULE (H)52 MM X (W)26
TAMLITE XCBZWH XCITE TWIST LOCK BEZEL 222 WHITE (DIA)80 MM