Lighting - Accessory
Filter Options
Categories
lighting - accessory (101)
Brand
challenger
(1)
collingwood lighting
(1)
cp electronics
(1)
draper
(1)
e-matic
(7)
elkay
(8)
eterna lighting
(4)
96 Product(s) with 101 variant(s):
SCHNEIDER ILLUMINATED PUSHBUTT XB4BW33B5
- schneider electric:XB4BW33B5
- rubix:152A9943
- ean:3389110892048
- In stock: Next day delivery
- Type:spring return
£ 31.28 excl. VAT
/ Each
SCHNEIDER PUSHBUTTON XB4BA42
- schneider electric:XB4BA42
- rubix:154A2333
- ean:3389110886962
- In stock: Next day delivery
- Type:spring return
£ 13.37 excl. VAT
/ Each
TIMEGUARD SLW360N PRESENCE DETECTOR PIR SENSOR
- timeguard:SLW360N
- rubix:211A2772
- In stock: Next day delivery
- Type:pir presence detector
£ 40.49 excl. VAT
/ Each
TAMLITE XCBLP6630DL 600X600MM 6K 30W RECESSED BACKLIT PANEL (L)595 MM
- tamlite:XCBLP6630DL
- rubix:234A6566
- Delivery usually within ( 3 ) days
- Type:recessed backlit panel
£ 33.23 excl. VAT
/ Each
TAMLITE XCBLP6630CW 600X600MM 5K 30W RECESSED BACKLIT PANEL (L)595 MM
- tamlite:XCBLP6630CW
- rubix:234A6565
- Delivery usually within ( 3 ) days
- Type:recessed backlit panel
£ 33.06 excl. VAT
/ Each
TRIDONIC ATCO 5ACE 5A CE CERTIFIELD STRIP CONNECTOR 80DEG
- tridonic:5ACE
- rubix:234A6727
- Delivery usually within ( 3 ) days
- Type:tridonic atco 5ace 5a ce certifield strip connector 80deg
SCHNEIDER 24 V LED PILOT LIGHT XB4BVB1
- schneider electric:XB4BVB1
- rubix:152A7042
- ean:3389110891911
- Delivery usually within ( 2 ) days
- Type:screw
£ 15.98 excl. VAT
/ Each
TRIDONIC ATCO 15ACE 15A CE CERTIFIELD STRIP CON 80DEG
- tridonic:15ACE
- rubix:234A6724
- Delivery usually within ( 3 ) days
- Type:tridonic atco 15ace 15a ce certifield strip con 80deg
£ 2.91 excl. VAT
/ Each
ELKAY 400A-3 COLUMBUS TIMER C/W NORMALLY CHANGE OVER (H)85 MM X (W)85
- elkay:400A-3
- rubix:234A9014
- Delivery usually within ( 3 ) days
- Type:pneumatic timer
TRIDONIC ATCO 30ACE 30A CE CERTIFIELD STIP CONNECTOR 80DEG
- tridonic:30ACE
- rubix:234A6726
- Delivery usually within ( 3 ) days
- Type:tridonic atco 30ace 30a ce certifield stip connector 80deg
SCHNEIDER 100MM MOUNTING BASE XVBZ02
- schneider electric:XVBZ02
- rubix:152A6998
- ean:3389110673579
- Usually arrives within 14 working days
- Type:schneider 100mm mounting base xvbz02
£ 16.25 excl. VAT
/ Each
DRAPER 90094 10X4W LED FESTOON STRING
- draper:90094
- rubix:382A8581
- manufacturer :90094
- ean:5010559900947
- Delivery usually within ( 7 ) days
- Type:draper 90094 10x4w led festoon string
£ 80.42 excl. VAT
/ Each
TRIDONIC ATCO 2ACE 2A CE CERTIFIED STRIP CONNECTOR 80DEGC
- tridonic:2ACE
- rubix:234A6725
- Delivery usually within ( 3 ) days
- Type:tridonic atco 2ace 2a ce certified strip connector 80degc
£ 1.76 excl. VAT
/ Each
TIMEGUARD SLFM360N PIR LIGHT CONTROLLER FLUSH
- timeguard:SLFM360N
- rubix:217A3805
- Delivery usually within ( 3 ) days
- Type:pir presence detector
£ 39.92 excl. VAT
/ Each
TRIDONIC ATCO 60ACE 60A CE CERTIFIELD STIP CONNECTOR 80DEG
- tridonic:60ACE
- rubix:234A6728
- Delivery usually within ( 3 ) days
- Type:tridonic atco 60ace 60a ce certifield stip connector 80deg
E-MATIC PMWS WALL MOUNT SURF OCC SENSOR 3 WIR (H)85 MM X (W)85
- e-matic:PMWS
- rubix:234A8885
- Delivery usually within ( 3 ) days
- Type:wall mount pir occupancy sensor
TAMLITE XCFRA5CTW AC 5W FRD - CCT 3/4/6K - QUICK FIT - IP6 (DIA)80 MM
- tamlite:XCFRA5CTW
- rubix:234A6490
- Delivery usually within ( 3 ) days
- Type:recessed fire rated downlight
£ 19.21 excl. VAT
/ Each
ROBUS R180-01 MOTION DETECTOR 180 PIR WHITE (H)85 MM X (W)75 MM X (D)1
- robus:R180-01
- rubix:234A8916
- Delivery usually within ( 3 ) days
- Type:motion detector
£ 26.15 excl. VAT
/ Each
TAMLITE TMS/CO/3CORE/L CUTOUT LOOP IN OUT 25A FOR 3 CORE LESS F (H)160
- tamlite:TMS/CO/3CORE/L
- rubix:234A6573
- Delivery usually within ( 3 ) days
- Type:street lighting column cut out
£ 36.93 excl. VAT
/ Each
ETERNA BLEDPIRBK 7W LED IP44 BULKHEAD WITH PIR (H)265 MM X (W)115 MM X
- eterna lighting:BLEDPIRBK
- rubix:234A6633
- Delivery usually within ( 3 ) days
- Type:bulkhead led with pir
£ 45.77 excl. VAT
/ Each
ELKAY 350A-1 PUSH BUTTON TIMER 2 WIRE WHITE (H)85 MM X (W)85 MM X (D)8
- elkay:350A-1
- rubix:234A9013
- Delivery usually within ( 3 ) days
- Type:illuminated pushbutton timer
£ 62.06 excl. VAT
/ Each
TIME GUARD PDWM1500 120 DEG WALL MOUNT PIR PRESENCE DETECTOR (H)86 MM
- timeguard:PDWM1500
- rubix:234A8537
- Delivery usually within ( 3 ) days
- Type:pir presence detector
£ 86.01 excl. VAT
/ Each
CP ELECTRONICS GEFL BASIC SWITCHING LOW PROFILE IP40 FLUS
- cp electronics:GEFL
- rubix:229A9411
- Delivery usually within ( 3 ) days
- Type:cp electronics gefl basic switching low profile ip40 flus
TAMLITE FST-CHS TWIN WIRE COMBINED HEAT & SMOKE (D)61.5 MM
- tamlite:FST-CHS
- rubix:234A6426
- Delivery usually within ( 3 ) days
- Type:tamlite fst-chs twin wire combined heat & smoke (d)61.5 mm
24 items of 96
































