ELKAY LEVPTLS LEVANTE PNEUMATIC TIME SWITCH 2 WIRE (H)85 MM X (W)85 MM
Lighting - Accessory Elkay
See technical informationReferences
Elkay:LEVPTLS
Rubix:234A9016


Technical specifications
| Type | elkay levptls levante pneumatic time switch 2 wire (h)85 mm x (w)85 mm |
|---|
Product details : ELKAY LEVPTLS LEVANTE PNEUMATIC TIME SWITCH 2 WIRE (H)85 MM X (W)85 MM
Levante Pneumatic Time Switch 2 Wire (H)85 mm x (W)85 mm x (D)10 mm
Technical specifications
Attributes
| Type | elkay levptls levante pneumatic time switch 2 wire (h)85 mm x (w)85 mm |
|---|---|
| Material | abs |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days