ELKAY 400A-3 COLUMBUS TIMER C/W NORMALLY CHANGE OVER (H)85 MM X (W)85
Energy Sense
See technical informationSee documentsReferences
Elkay:400A-3
Rubix:234A9014

Documents
Product details : ELKAY 400A-3 COLUMBUS TIMER C/W NORMALLY CHANGE OVER (H)85 MM X (W)85
Columbus Timer c/w Normally Change Over (H)85 mm x (W)85 mm x (D)10 mm
Technical specifications
Attributes
| Type | pneumatic timer |
|---|---|
| Voltage | 240 V |
| Material | abs |
| Standard | CE;ROHS COMPLIANT;WEEE;ISO 9001;ISO 14001 |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
